Shop All Pneumatic Wheels
Zoro Select
Pneumatic Wheel, 10 In, 350 lb
Mfr # 1NWU7
Zoro # G1033173
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 2 1/8 in
- Load Rating Range 300 to 999 lb
- Load Rating 350 lb
- For Axle Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NWU7
- Zoro # G1033173
- UPC # 190735407004
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 2 1/8 in |
For Axle Size | 1/2 in |
Hub Length | 3 1/2 in |
Fits Axle Dia. | 1/2" |
Bore Dia. | 1/2 in |
Tire Rim Dia. | 4 1/2 in |
Description
Pneumatic Wheel, 350 lb Load Rating, Sawtooth Tread, 10 in Wheel Dia., 2 1/8 in Wheel Width, For Axle Size 1/2 in, 4.10/3.50-4, Easy Maintenance Tire Rim Type, Center Mount Hub Position, 3 1/2 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Polyurethane Wheel Rigid Caster with Roller Bearing (SCC-30R820-PPUR)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- DAYTON Standard Platform Truck, 3000 lb., 60 In L (13X469)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Yellow Polycoat, 60' per Reel (PD0722127)
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb, Ply: 4 (1NWV4)
- ZORO SELECT Pneumatic Wheel, 12 In. Dia, 445 lb (1NWV1)
- ZORO SELECT Pneumatic Wheel, 16 In, 670 lb (1NWV6)
- ZORO SELECT Rear Wheel, Pneumatic, 10 In (A-LIFT-PN)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 200 lb., Sym (1NXC2)
- ZORO SELECT Solid Rubber Wheel, 440 lb. Load, Ribbed (VW 260/20K)
- HAMILTON Pneumatic Wheel, 12X4.10/3.50-6 1Tpr (W-12-PRT-1)
- Zoro Select Caster Wheels