Shop All Pneumatic Wheels
Zoro Select
Pneumatic Wheel, 10 In, 230 lb
Mfr # 1NWU6
Zoro # G0816934
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 3 in
- Load Rating Range 0 to 299 lb
- Load Rating 230 lb
- For Axle Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWU6
- Zoro # G0816934
- UPC # 190735406991
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 in |
For Axle Size | 5/8 in |
Hub Length | 3 1/4 in |
Fits Axle Dia. | 5/8" |
Bore Dia. | 5/8 in |
Tire Rim Dia. | 4 1/2 in |
Description
Pneumatic Wheel, 230 lb Load Rating, Sawtooth Tread, 10 in Wheel Dia., 3 in Wheel Width, For Axle Size 5/8 in, 4.10/3.50-4, Standard Tire Rim Type, Center Mount Hub Position, 3 1/4 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM 622 Single Reeved Hand Chain Hoist, 05 Ton Load, 20 Ft H Lifting, 1158 In Min Between Hooks (2231)
- CROSBY Self-Lock Hook, Alloy Stl, 1 7/8", 7,040 lb (1004422)
- JET 2Ss-3C-15, 2 Ton, 3Ph, 105 Lift, 230/460, 2 ton, 15 ft (231500)
- GARLOCK SAFETY SYSTEMS Perimeter Clamp (301355)
- ZORO SELECT Pneumatic Wheel, 8 In, 295 lb (1NWU3)
- ZORO SELECT Rear Wheel, Pneumatic, 10 In (A-LIFT-PN)
- ZORO SELECT Pneumatic Wheel, 13 In, 350 lb (1NWV2)
- ZORO SELECT Caster Wheel, 7200 lb. Load Rate, 3" W (P-NMB-060X030/075K)
- ZORO SELECT Pneumatic Wheel, 14 In, 565 lb (1NWV9)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 90 lb. (1NXB1)
- ZORO SELECT Pneumatic Wheel, 16 In, 670 lb (1NWV6)
- Zoro Select Caster Wheels