Shop All Utility Stools
Zoro Select
Pneumatic Task Chair Backrest, Height 26-1/4" to 32-1/4", Padded Gray
Mfr # 44N715
Zoro # G5221982
original price:
$89.85
4% off
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Series Jinhua Zhenfei Tools Co., Ltd
- Overall Height 40 1/4 in
- Seat Height Range 27-1/4 in to 31-7/8 in
- Weight Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 44N715
- Zoro # G5221982
- UPC # 190735496251
- Country of Origin China
- Category Utility Stools
Dimensions
Overall Height | 40 1/4 in |
Seat Height Range | 27-1/4 in to 31-7/8 in |
Seat Width | 15 1/2 in |
Seat Depth | 14 in |
Overall Width | 19 in |
Overall Depth | 17 in |
Backrest Height | 5 7/8 in |
Overall Diameter | 19 in |
Minimum Seat Height | 27 5/8 in |
Footring Diameter | 16 1/2 in |
Backrest Width | 11 7/8 in |
Maximum Seat Height | 32 1/4 in |
Base Post Diameter | 2 in |
Height Adjustment Increments | 4 5/8 in |
Adjustable Seat Height | Yes |
Seat Width/Diameter | 15 1/2 in |
Description
Task Stool, Base Design 4 Legs, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 32 1/4 in, Minimum Seat Height 27 5/8 in, Overall Height 40 1/4 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 15 1/2 in, ESD Conductive No, Assembled Unassembled, Footring Diameter 16 1/2 in, Footring Shape Round, For Floor Surface Hard Surfaces, Includes Glides Yes, Load Capacity 250 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO 15.4 W, 15.4 L, 22 H (195-12101-ZORO)
- FLASH FURNITURE Orange Shell Stack Chair, PK5 (5-RUT-EO1-OR-GG)
- BLUM Plastic Rear Screw on Socket for 562/563 Slides- Sold per Pair (295.6400)
- SHOPSOL Vinyl Lab Chair, 17" to 25", T-Pad Arms, White (1010296)
- DEWALT DEWALT, Padded Swivel, Shop Stool (DXSTFH030)
- SAFCO Lab Stool, Low Base with Screw Lift (3432BL)
- TEMPLETON John Deere Logo Garage Stool (TE24277)
- INTERION BY GLOBAL INDUSTRIAL Interion Ergo Work Stool, Fabric, 180 Degree Footrest, Black (506779BK)
- TRENDLER 3°Tilt with 90°Return 7 in. Metal Stool Swivel (40.712R.3)
- SAFCO Industrial Stool, Seat Height 22-27", Seat Back 12"x7", Pewter (SAF6664)
- GLOBAL INDUSTRIAL Active Seating Stool, Fabric, 25H, 33H, Black, Armless, Backless (695613BK)
- Zoro Select Utility Stools