Shop All Plate Casters
Zoro Select
Pneumatic Caster, Light-Duty, 10-1/4" Dia.
Mfr # 53CM45
Zoro # G2479388
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Caster Product Group Rigid Caster
- Load Rating 300 lb
- Caster Wheel/Tread Material Polyurethane
- Wheel Dia. 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53CM45
- Zoro # G2479388
- UPC # 00813117003013
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 10 1/4 in |
Wheel Width | 3 1/4 in |
Overall Height | 11-7/8" |
Mounting Height | 11 7/8 in |
Mounting Plate Size | 4-1/2 in x 4 in |
Mounting Bolt Dia. | 3/8 in |
Hub Width | 3-31/32" |
Plate Size | 4-1/2" x 4" |
Tire Rim Dia. | 6 13/32 in |
Description
Plate Caster with Flat-Free Wheels, Load Rating Range 300 to 999 lb, Load Rating 300 lb, Tread Sawtooth, Wheel Dia. 10 1/4 in, Wheel Width 3 1/4 in, Inside Bolt Hole Spacing 4 in x 4 in, Outside Bolt Hole Spacing 4-7/16 in x 4-7/16 in, Caster Brake Type No Brake Included, Caster Product Group Rigid Caster, Caster Sub-Type Rigid, Operating Temperature Range -40 Degrees to 180 Degrees F, Non-Marking Yes, Wheel/Tread Material Polyurethane, Tire Rim Dia. 6 13/32 in, Tire Thickness 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Wheel Chock, 8" W x 12" D x 5" H, PR (CH4121-12-CH5)
- DAYTON Cable, 5/16 In, L500Ft, WLL1960Lb, 7x19, Stl (2TAF4)
- ROYAL BASKET TRUCKS Basket Truck, 10 Bu. Cap., Canvas, 36 In.L (G10-CCW-PMA-3UNN)
- TRI-ARC 17 ft. 6" Ladder, Walk-Thru Fixed, Steel, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0215-Y)
- ZORO SELECT Pneumatic Caster, 10-1/4" Wheel Dia. (53CM46)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (493W79)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-PH080R-14-TB)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Ld Rating, Ball (P12S-PB040B-P2-TB)
- ZORO SELECT Plate Caster, 80 lb. Load Rating, Swivel (P4S-PB020G-P-CF)
- ZORO SELECT Swivel Plate Caster w/2-Position Directional Lock, 5 in. (P14S-RP050K-12-DL)
- ZORO SELECT Rigid Plate Caster, Cast Iron, 4 in, 700 lb (1NWH8)
- Zoro Select Plate Casters