Shop All Plate Casters
Zoro Select
Pneumatic Caster, 330 lb. Ld, Swivel
Mfr # L-P 263R
Zoro # G9463513
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Rubber Pneumatic
- Load Rating 330 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L-P 263R
- Zoro # G9463513
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 308 mm |
Wheel Dia. | 260 mm |
Wheel Width | 85 mm |
Tire Rim Dia. | 4 21/64 in |
Mounting Bolt Dia. | M14 |
Plate Size | 6-7/8" x 6-7/8" |
Hub Width | 3-9/64 in |
Mounting Height | 12 1/8 in |
Mounting Plate Size | 6-7/8 in x 6-7/8 in |
Caster Plate Size | 175 mm x 175 mm |
Swivel Radius | 208 mm |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 300 to 999 lb, Load Rating 330 lb, Tread Diamond, Wheel Dia. 10 1/4 in, Wheel Width 3 3/8 in, Inside Bolt Hole Spacing 5-1/2 in x 5-1/2 in, Outside Bolt Hole Spacing 5-1/2 in x 5-1/2 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Operating Temperature Range -20 Degrees to 120 Degrees F, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 21/64 in, Tire Thickness 2 61/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Steel, 5 in., 5000 lb. (WFT-53FH-1)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 29/32 in Hook Opening (29XP37)
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in., 2000 lb, A (S-CH-63PH)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 2 Shelves, 5,000 lb (GH2436-8PHKBKPL)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 300 lbC (1UHX5)
- ZORO SELECT Rigid Plate Caster, Csst Irn, 6 in, 1200 lb (1NWL5)
- ZORO SELECT Plate Caster, 125 lb. Load, Black Wheel (P7S-SRP020K-P)
- ZORO SELECT Swivel Plate Caster, 6 in. Dia., 1000 lb. (4DE80)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 280 lb., PK4 (435X94)
- ZORO SELECT V-Groove Rigid Cstr, Cast Irn, 5 in, 900 lb (1NWC5)
- SERVICE CASTER 4 Inch Glass Filled Nylon Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-GFNR-4)
- Zoro Select Plate Casters