Shop All Plate Casters
Zoro Select
Pneumatic Caster, 10-1/4" Wheel Dia.
Mfr # 53CM46
Zoro # G2479397
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Caster Wheel/Tread Material Polyurethane
- Load Rating 300 lb
- Number of Wheels 1
- Overall Height 11-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 53CM46
- Zoro # G2479397
- UPC # 00813117003020
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 11-7/8" |
Wheel Dia. | 10 1/4 in |
Wheel Width | 3 1/4 in |
Plate Size | 4-1/2" x 4" |
Hub Width | 3-31/32" |
Tire Rim Dia. | 6 13/32 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 11 7/8 in |
Mounting Plate Size | 4-1/2 in x 4 in |
Description
Plate Caster with Flat-Free Wheels, Load Rating Range 300 to 999 lb, Load Rating 300 lb, Tread Sawtooth, Wheel Dia. 10 1/4 in, Wheel Width 3 1/4 in, Inside Bolt Hole Spacing 4 in x 4 in, Outside Bolt Hole Spacing 4-7/16 in x 4-7/16 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Operating Temperature Range -40 Degrees to 180 Degrees F, Non-Marking Yes, Wheel/Tread Material Polyurethane, Tire Rim Dia. 6 13/32 in, Tire Thickness 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, 5000 lb., Orange (30077 ORANGE)
- ZORO SELECT Platform Truck, 1200lb, 60in x 30in, 42in H (EPT30606MR95)
- VESTIL Rotating Drum Cart, 800 lb. (RDC-60-NC)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 4" x 12' - 2-ply (EE2-904-12-T4)
- ZORO SELECT Pneumatic Caster, Light-Duty, 10-1/4" Dia. (53CM45)
- ZORO SELECT Swivel NSF-Listed Plate Castr, Rubbr, 3 in, 210 lb, Blk (1UKU3)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 900 lb., Blu (1NUX8)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Phenolic, 6 in, 900 lb (P21S-PH060D-14-BC-SS)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 330 lb. (LEX-POEV 100XR-SG)
- ZORO SELECT Plate Caster, 220 lb. Ld Rating, Swivel (P12SX-HRP040G-12)
- SERVICE CASTER 5 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Ball Bearing SCC (SCC-35R520-PUB-RS)
- Zoro Select Plate Casters