Shop All Pneumatic Flow Control Valves
Zoro Select
Pneu Valve Actuator, 1/4 In., 9-51/64 In L
Mfr # 4350016080
Zoro # G4805455
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Anodized Aluminum
- Overall Length 9 13/16 in
- Length 9 51/64 in
- Features Epoxy Coated End Caps
- Height 5 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4350016080
- Zoro # G4805455
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Overall Length | 9 13/16 in |
Length | 9 51/64 in |
Height | 5 7/16 in |
Air Port Size | 1/4 in |
Width | 4 1/8 in |
Bolt Circle Dia. | 1-31/32 in / 2-49/64 in |
Overall Width | 4 1/8 in |
Air Connection Size | 1/4 in |
Details
Item | Pneumatic Valve Actuator |
Body Material | Anodized Aluminum |
Features | Epoxy Coated End Caps |
Valve Design | Rack-and-Pinion |
Output Torque @ 80 psi | End 346 in-lb, Start 541 in-lb |
Standards | ISO / NAMUR |
Temp. Range | -4 to 180 Degrees F |
Operating Pressure | 40 to 120 psi |
Mounting | F05 / F07, .669 in star |
Cycle Time | 1.1 sec |
Housing Material | Anodized Aluminum |
Force at 80 psi | 541 in-lb |
Operating Temperature - Minimum | -4 Degrees F |
ClosingTime | 1.1 sec |
Mounting Style | F05/F07, 0.669 in star |
Operating Temperature - Maximum | 180 Degrees F |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, ClosingTime 1.1 sec, Force at 80 psi 541 in-lb, Housing Material Anodized Aluminum, Mounting Style F05/F07, 0.669 in star, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Length 9 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DL, 05 x 255in PL, T68 (D255L050)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON PXW2AGDL20, Pressure Line, 20 micron (ZX-PXW2AGDL20)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, 5/8 Dia. Straight Shaft (GP-F20-25-P-A)
- LOC-LINE Hose Coil, 3/4In, 50 Ft. (69541)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 8-25/64 In L (4350014800)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 5-51/64 In L (4350013440)
- ZORO SELECT Needle Valve, 1/4 In NPT, 5000 psi, SS (5TUL9)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 6-17/64 In L (4350014020)
- ZORO SELECT Pneu Valve Actuator, 1/4 In, 10-43/64 In L (4350016180)
- ZORO SELECT Needle Valve, 1/4 In NPT, 600 psi, Brass (5TUL2)
- LEGRIS FlowCntrl Regulator, Inline, 1/4"T, Tube (7770 56 00)
- Zoro Select Pneumatic Flow Control Valves