Shop All Pneumatic Flow Control Valves
Zoro Select
Pneu Valve Actuator, 1/4 In., 8-25/64 In L
Mfr # 4350014800
Zoro # G4805367
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Anodized Aluminum
- Overall Length 8 13/32 in
- Operating Pressure 40 to 120 psi
- Temp. Range -4 to 180 Degrees F
- Features Epoxy Coated End Caps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4350014800
- Zoro # G4805367
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Overall Length | 8 13/32 in |
Bolt Circle Dia. | 1-31/32 in / 2-49/64 in |
Height | 4 59/64 in |
Width | 3 25/32 in |
Air Port Size | 1/4 in |
Length | 8 25/64 in |
Overall Width | 3 25/32 in |
Air Connection Size | 1/4 in |
Details
Item | Pneumatic Valve Actuator |
Body Material | Anodized Aluminum |
Operating Pressure | 40 to 120 psi |
Temp. Range | -4 to 180 Degrees F |
Features | Epoxy Coated End Caps |
Cycle Time | 0.5 sec |
Mounting | F05 / F07, .669 in star |
Standards | ISO / NAMUR |
Valve Design | Rack-and-Pinion |
Output Torque @ 80 psi | 559 in-lb |
Housing Material | Anodized Aluminum |
Mounting Style | F05/F07, 0.669 in star |
Operating Temperature - Maximum | 180 Degrees F |
Operating Temperature - Minimum | -4 Degrees F |
ClosingTime | 0.5 sec |
Force at 80 psi | 559 in-lb |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, ClosingTime 0.5 sec, Force at 80 psi 559 in-lb, Housing Material Anodized Aluminum, Mounting Style F05/F07, 0.669 in star, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Length 8 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC LC Wax Aerosol Lubricant 11oz (59-50)
- MARATHON MOTORS Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,740 Nameplate RPM, 145T Frame (145TBFR5341)
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-4)
- ILB GOLD Stator Ball Bearing, Replacement For Wai Global 6-303-4W (6-303-4W)
- ZORO SELECT Pneu Valve Actuator, 1/4 In, 10-43/64 In L (4350016180)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 5-51/64 In L (4350013440)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 13-5/8 In L (4350017780)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 6-17/64 In L (4350014020)
- ZORO SELECT Needle Valve, 1/4 In NPT, 600 psi, Brass (5TUL2)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 9-51/64 In L (4350016080)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 6gpm (FC075EP-006-PV)
- Zoro Select Pneumatic Valves