Shop All Pneumatic Flow Control Valves
Zoro Select
Pneu Valve Actuator, 1/4 In., 6-17/64 In L
Mfr # 4350014020
Zoro # G4805351
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Anodized Aluminum
- Overall Length 6 9/32 in
- Standards ISO / NAMUR
- Operating Pressure 40 to 120 psi
- Output Torque @ 80 psi 275 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4350014020
- Zoro # G4805351
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Overall Length | 6 9/32 in |
Height | 4 1/4 in |
Length | 6 17/64 in |
Air Port Size | 1/4 in |
Width | 2 9/16 in |
Bolt Circle Dia. | 1-31/32 in |
Overall Width | 2 9/16 in |
Air Connection Size | 1/4 in |
Details
Item | Pneumatic Valve Actuator |
Body Material | Anodized Aluminum |
Standards | ISO / NAMUR |
Operating Pressure | 40 to 120 psi |
Output Torque @ 80 psi | 275 in-lb |
Cycle Time | 0.4 sec |
Valve Design | Rack-and-Pinion |
Temp. Range | -4 to 180 Degrees F |
Mounting | F05, .551 in star |
Features | Epoxy Coated End Caps |
Housing Material | Anodized Aluminum |
Operating Temperature - Minimum | -4 Degrees F |
ClosingTime | 0.4 sec |
Mounting Style | F05, 0.551 in star |
Force at 80 psi | 275 in-lb |
Operating Temperature - Maximum | 180 Degrees F |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, ClosingTime 0.4 sec, Force at 80 psi 275 in-lb, Housing Material Anodized Aluminum, Mounting Style F05, 0.551 in star, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Length 6 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Weld-On Ports (NPT) 936-19: Sae #8 3/4-16 Port, 750101 (750101)
- LINCOLN Packer, Wheel Bearing (102929)
- WILKERSON Plastic Bowl Assembly (FRP-95-775)
- DAYTON AX86 Cogged V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ2)
- ZORO SELECT Needle Valve, 1/4 In NPT, 600 psi, Brass (5TUL2)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 8-25/64 In L (4350014800)
- ZORO SELECT Needle Valve, 1/4 In NPT, 5000 psi, SS (5TUL9)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 5-51/64 In L (4350013440)
- ZORO SELECT Pneu Valve Actuator, 1/4 In, 10-43/64 In L (4350016180)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 9-51/64 In L (4350016080)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7040 08 13)
- Zoro Select Pneumatic Flow Control Valves