Shop All Pneumatic Flow Control Valves
Zoro Select
Pneu Valve Actuator, 1/4 In., 5-51/64 In L
Mfr # 4350013900
Zoro # G4805464
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Anodized Aluminum
- Overall Length 5 13/16 in
- Height 3 5/8 in
- Output Torque @ 80 psi End 70 in-lb, Start 96 in-lb
- Bolt Circle Dia. 1-21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4350013900
- Zoro # G4805464
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Overall Length | 5 13/16 in |
Height | 3 5/8 in |
Bolt Circle Dia. | 1-21/32 in |
Air Port Size | 1/4 in |
Width | 2 47/64 in |
Length | 5 51/64 in |
Overall Width | 2 3/4 in |
Air Connection Size | 1/4 in |
Details
Item | Pneumatic Valve Actuator |
Body Material | Anodized Aluminum |
Output Torque @ 80 psi | End 70 in-lb, Start 96 in-lb |
Standards | ISO / NAMUR |
Operating Pressure | 40 to 120 psi |
Mounting | F04, .433 in star |
Features | Epoxy Coated End Caps |
Temp. Range | -4 to 180 Degrees F |
Cycle Time | 0.6 sec |
Valve Design | Rack-and-Pinion |
Housing Material | Anodized Aluminum |
Operating Temperature - Minimum | -4 Degrees F |
ClosingTime | 0.6 sec |
Mounting Style | F04, 0.433 in star |
Force at 80 psi | 96 in-lb |
Operating Temperature - Maximum | 180 Degrees F |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, ClosingTime 0.6 sec, Force at 80 psi 96 in-lb, Housing Material Anodized Aluminum, Mounting Style F04, 0.433 in star, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Length 5 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male, SS/PTFE Race Rod End, LH, 16/16.065mm (MGML16T)
- KIPP Funnel-Type Grease Nipple Angled 90° D=M08X1, Form:C Steel, Square (K1134.1308100)
- DODGE Renewal Parts, Txt-Scxt-Hxt4A Ctrshaft & Pinion, 244590 (244590)
- HHIP T/NG-2047R C5 Coated Right Hand Grooving Carbide Insert (6062-2046)
- ZORO SELECT Needle Valve, 1/4 In NPT, 5000 psi, SS (5TUL9)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 6-17/64 In L (4350014020)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 8-25/64 In L (4350014800)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 9-51/64 In L (4350016080)
- ZORO SELECT Needle Valve, 1/4 In NPT, 600 psi, Brass (5TUL2)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 5-51/64 In L (4350013440)
- AJAX TOOL WORKS VALVE GUIDE TOOL (AJA1125)
- Zoro Select Pneumatic Flow Control Valves