Shop All Pneumatic Flow Control Valves
Zoro Select
Pneu Valve Actuator, 1/4 In., 16-7/32 In L
Mfr # 4350018120
Zoro # G4805491
product price: $1,251.99
/ea
Free Shipping & Returns
$1,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Anodized Aluminum
- Overall Length 16 7/32 in
- Height 8 1/4 in
- Output Torque @ 80 psi End 1829 in-lb, Start 2637 in-lb
- Mounting F10 / F12, 1.063 in star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4350018120
- Zoro # G4805491
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Overall Length | 16 7/32 in |
Height | 8 1/4 in |
Air Port Size | 1/4 in |
Bolt Circle Dia. | 4-1/64 in / 4-59/64 in |
Width | 6 11/16 in |
Length | 16 7/32 in |
Overall Width | 6 11/16 in |
Air Connection Size | 1/4 in |
Details
Item | Pneumatic Valve Actuator |
Body Material | Anodized Aluminum |
Output Torque @ 80 psi | End 1829 in-lb, Start 2637 in-lb |
Mounting | F10 / F12, 1.063 in star |
Operating Pressure | 40 to 120 psi |
Cycle Time | 3.3 sec |
Valve Design | Rack-and-Pinion |
Temp. Range | -4 to 180 Degrees F |
Standards | ISO / NAMUR |
Features | Epoxy Coated End Caps |
Housing Material | Anodized Aluminum |
Operating Temperature - Minimum | -4 Degrees F |
Force at 80 psi | 2,637 in-lb |
Mounting Style | F10/F12, 1.063 in star |
ClosingTime | 3.3 sec |
Operating Temperature - Maximum | 180 Degrees F |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, ClosingTime 3.3 sec, Force at 80 psi 2,637 in-lb, Housing Material Anodized Aluminum, Mounting Style F10/F12, 1.063 in star, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Length 16 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 25T5/1215, Timing Belt, Polyurethane, Steel (25T5/1215)
- NATIONAL Small Bore Inch Seal, 473336 (473336)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56H Frame (5PHA8A)
- DYNABRADE Screw, 95311 (95311)
- ZORO SELECT Needle Valve, 1/4 In NPT, 600 psi, Brass (5TUL2)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 6-17/64 In L (4350014020)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 5-51/64 In L (4350013440)
- ZORO SELECT Needle Valve, 1/4 In NPT, 5000 psi, SS (5TUL9)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 8-25/64 In L (4350014800)
- ZORO SELECT Pneu Valve Actuator, 1/4 In, 10-43/64 In L (4350016180)
- ARO Control Package (59809)
- Zoro Select Pneumatic Flow Control Valves