Shop All Pneumatic Flow Control Valves
Zoro Select
Pneu Valve Actuator, 1/4 In., 16-7/32 In L
Mfr # 4350017900
Zoro # G4805412
product price: $912.99
/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Anodized Aluminum
- Overall Length 16 7/32 in
- Length 16 7/32 in
- Temp. Range -4 to 180 Degrees F
- Height 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4350017900
- Zoro # G4805412
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Overall Length | 16 7/32 in |
Length | 16 7/32 in |
Height | 8 1/4 in |
Air Port Size | 1/4 in |
Width | 6 11/16 in |
Bolt Circle Dia. | 4-1/64 in / 4-59/64 in |
Overall Width | 6 11/16 in |
Air Connection Size | 1/4 in |
Details
Item | Pneumatic Valve Actuator |
Body Material | Anodized Aluminum |
Temp. Range | -4 to 180 Degrees F |
Output Torque @ 80 psi | 4102 in-lb |
Cycle Time | 2.7 sec |
Valve Design | Rack-and-Pinion |
Standards | ISO / NAMUR |
Mounting | F10 / F12, 1.063 in star |
Features | Epoxy Coated End Caps |
Operating Pressure | 40 to 120 psi |
Housing Material | Anodized Aluminum |
ClosingTime | 2.7 sec |
Operating Temperature - Maximum | 180 Degrees F |
Operating Temperature - Minimum | -4 Degrees F |
Force at 80 psi | 4,102 in-lb |
Mounting Style | F10/F12, 1.063 in star |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, ClosingTime 2.7 sec, Force at 80 psi 4,102 in-lb, Housing Material Anodized Aluminum, Mounting Style F10/F12, 1.063 in star, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Length 16 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Micro Filter MS9-LFM-N1-AUV-DA (MS9-LFM-N1-AUV-DA)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- INA Thrust Washer, Inside Dia. 1.250 In (8666030)
- TRITAN Angular Contact Ball Bearing, 2000lb., NBR (5203 2RS/C3 PRX)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 5-51/64 In L (4350013440)
- ZORO SELECT Needle Valve, 1/4 In NPT, 600 psi, Brass (5TUL2)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 6-17/64 In L (4350014020)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 9-51/64 In L (4350016080)
- ZORO SELECT Needle Valve, 1/4 In NPT, 5000 psi, SS (5TUL9)
- ZORO SELECT Pneu Valve Actuator, 1/4 In, 10-43/64 In L (4350016180)
- ARO Valve, Needle, 1/8 NPT (104104-N01)
- Zoro Select Pneumatic Valves