Shop All Pneumatic Flow Control Valves
Zoro Select
Pneu Valve Actuator, 1/4 In., 13-5/8 In L
Mfr # 4350017780
Zoro # G4805482
product price: $969.99
/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Anodized Aluminum
- Overall Length 13 5/8 in
- Valve Design Rack-and-Pinion
- Length 13 5/8 in
- Output Torque @ 80 psi End 1198 in-lb, Start 1740 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4350017780
- Zoro # G4805482
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Overall Length | 13 5/8 in |
Length | 13 5/8 in |
Height | 7 31/64 in |
Width | 5 61/64 in |
Bolt Circle Dia. | 4-1/64 in |
Air Port Size | 1/4 in |
Overall Width | 5 31/32 in |
Air Connection Size | 1/4 in |
Details
Item | Pneumatic Valve Actuator |
Body Material | Anodized Aluminum |
Valve Design | Rack-and-Pinion |
Output Torque @ 80 psi | End 1198 in-lb, Start 1740 in-lb |
Temp. Range | -4 to 180 Degrees F |
Standards | ISO / NAMUR |
Cycle Time | 2.6 sec |
Features | Epoxy Coated End Caps |
Mounting | F10, 1.063 in star |
Operating Pressure | 40 to 120 psi |
Housing Material | Anodized Aluminum |
Mounting Style | F10, 1.063 in star |
Operating Temperature - Minimum | -4 Degrees F |
ClosingTime | 2.6 sec |
Operating Temperature - Maximum | 180 Degrees F |
Force at 80 psi | 1,740 in-lb |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, ClosingTime 2.6 sec, Force at 80 psi 1,740 in-lb, Housing Material Anodized Aluminum, Mounting Style F10, 1.063 in star, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Length 13 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD NEMA C-face Brakemotor, 1.0 HP (SK80LP/4-56C-CUS-BRE10-HL-TW)
- CENTURY Pool Pump Motor, Capacitor-Start, 2 HP, 48Y Frame, 3,450 Nameplate RPM (BN40SS)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (EP060808)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 181 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPV2)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 9-51/64 In L (4350016080)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 6-17/64 In L (4350014020)
- ZORO SELECT Pneu Valve Actuator, 1/4 In, 10-43/64 In L (4350016180)
- ZORO SELECT Needle Valve, 1/4 In NPT, 600 psi, Brass (5TUL2)
- ZORO SELECT Needle Valve, 1/4 In NPT, 5000 psi, SS (5TUL9)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 8-25/64 In L (4350014800)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3201F-03-08S)
- Zoro Select Pneumatic Valves