Shop All Pneumatic Flow Control Valves
Zoro Select
Pneu Valve Actuator, 1/4 In., 13-5/8 In L
Mfr # 4350017400
Zoro # G4805473
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Anodized Aluminum
- Overall Length 13 5/8 in
- Height 7 31/64 in
- Bolt Circle Dia. 4-1/64 in
- Features Epoxy Coated End Caps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4350017400
- Zoro # G4805473
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Overall Length | 13 5/8 in |
Height | 7 31/64 in |
Bolt Circle Dia. | 4-1/64 in |
Length | 13 5/8 in |
Air Port Size | 1/4 in |
Width | 5 61/64 in |
Overall Width | 5 31/32 in |
Air Connection Size | 1/4 in |
Details
Item | Pneumatic Valve Actuator |
Body Material | Anodized Aluminum |
Features | Epoxy Coated End Caps |
Cycle Time | 1.9 sec |
Valve Design | Rack-and-Pinion |
Mounting | F10, 1.063 in star |
Output Torque @ 80 psi | 2664 in-lb |
Operating Pressure | 40 to 120 psi |
Standards | ISO / NAMUR |
Temp. Range | -4 to 180 Degrees F |
Housing Material | Anodized Aluminum |
Operating Temperature - Minimum | -4 Degrees F |
Mounting Style | F10, 1.063 in star |
Force at 80 psi | 2,664 in-lb |
ClosingTime | 1.9 sec |
Operating Temperature - Maximum | 180 Degrees F |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, ClosingTime 1.9 sec, Force at 80 psi 2,664 in-lb, Housing Material Anodized Aluminum, Mounting Style F10, 1.063 in star, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Length 13 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 938168Q, Return Line, 10 micron, Outside-In (MF0430490)
- PARKER Pressure Control Valve, 1/4 NPT, 200 PSI (637B-4-1/4-2)
- EATON AEROQUIP Fitting, Metric, Straight, 1/2, M22X1.5 (1A12DL8)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-32)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 6-17/64 In L (4350014020)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 9-51/64 In L (4350016080)
- ZORO SELECT Needle Valve, 1/4 In NPT, 5000 psi, SS (5TUL9)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 8-25/64 In L (4350014800)
- ZORO SELECT Needle Valve, 1/4 In NPT, 600 psi, Brass (5TUL2)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 5-51/64 In L (4350013440)
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S21AJDA032A)
- Zoro Select Pneumatic Flow Control Valves