Shop All Pneumatic Flow Control Valves
Zoro Select
Pneu Valve Actuator, 1/4 In, 12-13/32 In L
Mfr # 4350016780
Zoro # G4805446
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Anodized Aluminum
- Overall Length 12 13/32 in
- Cycle Time 1.6 sec
- Height 6 57/64 in
- Operating Pressure 40 to 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4350016780
- Zoro # G4805446
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Overall Length | 12 13/32 in |
Height | 6 57/64 in |
Air Port Size | 1/4 in |
Length | 12 13/32 in |
Bolt Circle Dia. | 2-49/64 in / 4-1/64 in |
Width | 5 35/64 in |
Overall Width | 5 9/16 in |
Air Connection Size | 1/4 in |
Details
Item | Pneumatic Valve Actuator |
Body Material | Anodized Aluminum |
Cycle Time | 1.6 sec |
Operating Pressure | 40 to 120 psi |
Standards | ISO / NAMUR |
Mounting | F07 / F10, .866 in star |
Valve Design | Rack-and-Pinion |
Features | Epoxy Coated End Caps |
Temp. Range | -4 to 180 Degrees F |
Output Torque @ 80 psi | 2095 in-lb |
Housing Material | Anodized Aluminum |
ClosingTime | 1.6 sec |
Mounting Style | F07/F10, 0.866 in star |
Operating Temperature - Minimum | -4 Degrees F |
Force at 80 psi | 2,095 in-lb |
Operating Temperature - Maximum | 180 Degrees F |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, ClosingTime 1.6 sec, Force at 80 psi 2,095 in-lb, Housing Material Anodized Aluminum, Mounting Style F07/F10, 0.866 in star, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Length 12 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 100 ft. 12/3 Retractable Power Cord Reel 15.0 A Amps 1 Outlets (L 70100 123 3)
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter (WR1020)
- DIXON E-Series, Fem NPT, 1/4", Coupler 1/4", BR (2EF2-B)
- GENTEQ Mounting Ring, 2 1/2 In OD, Unbonded, PK2 (GA460)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 8-25/64 In L (4350014800)
- ZORO SELECT Needle Valve, 1/4 In NPT, 600 psi, Brass (5TUL2)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 6-17/64 In L (4350014020)
- ZORO SELECT Pneu Valve Actuator, 1/4 In, 10-43/64 In L (4350016180)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 9-51/64 In L (4350016080)
- ZORO SELECT Needle Valve, 1/4 In NPT, 5000 psi, SS (5TUL9)
- FESTO One-Way Flow Control Valve GRLA-1/4-PK-4-B (GRLA-1/4-PK-4-B)
- Zoro Select Pneumatic Valves