Shop All Pneumatic Flow Control Valves
Zoro Select
Pneu Valve Actuator, 1/4 In, 10-43/64 In L
Mfr # 4350016180
Zoro # G4805385
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Anodized Aluminum
- Overall Length 10 11/16 in
- Width 4 51/64 in
- Height 5 15/16 in
- Mounting F07 / F10, .866 in star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4350016180
- Zoro # G4805385
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Overall Length | 10 11/16 in |
Width | 4 51/64 in |
Height | 5 15/16 in |
Length | 10 43/64 in |
Bolt Circle Dia. | 2-49/64 in / 4-1/64 in |
Air Port Size | 1/4 in |
Overall Width | 4 13/16 in |
Air Connection Size | 1/4 in |
Details
Item | Pneumatic Valve Actuator |
Body Material | Anodized Aluminum |
Mounting | F07 / F10, .866 in star |
Standards | ISO / NAMUR |
Features | Epoxy Coated End Caps |
Cycle Time | 0.9 sec |
Valve Design | Rack-and-Pinion |
Operating Pressure | 40 to 120 psi |
Temp. Range | -4 to 180 Degrees F |
Output Torque @ 80 psi | 1261 in-lb |
Housing Material | Anodized Aluminum |
Operating Temperature - Minimum | -4 Degrees F |
ClosingTime | 0.9 sec |
Operating Temperature - Maximum | 180 Degrees F |
Force at 80 psi | 1,261 in-lb |
Mounting Style | F07/F10, 0.866 in star |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, ClosingTime 0.9 sec, Force at 80 psi 1,261 in-lb, Housing Material Anodized Aluminum, Mounting Style F07/F10, 0.866 in star, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Length 10 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B225 V-Belt, 226" Outside Length, 21/32" Top Width, 1 Ribs (6L225)
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 100 Transparent Red (CO PFE41006TR)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 5/8" (SS09558)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 5KCP39HGD797S (OCA1036)
- ZORO SELECT Needle Valve, 1/4 In NPT, 5000 psi, SS (5TUL9)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 5-51/64 In L (4350013440)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 8-25/64 In L (4350014800)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 6-17/64 In L (4350014020)
- ZORO SELECT Needle Valve, 1/4 In NPT, 600 psi, Brass (5TUL2)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 9-51/64 In L (4350016080)
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Pneumatic Ball Valve Inline (PHH27ATSR08310A)
- Zoro Select Pneumatic Valves