Shop All Shelf Brackets
Zoro Select
Plunger Door Holder, Stn Chrm, Solid Brass
Mfr # 33J801
Zoro # G4980482
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Color Gray
- Mounting Type Wall-Mount
- Hardware Included
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33J801
- Zoro # G4980482
- UPC # 190735464984
- Country of Origin Taiwan, Province of China
- Category Shelf Brackets
Dimensions
Height | 5 5/8 in |
Width | 2 1/4 in |
Overall Width | 2 1/4 in |
Overall Height | 5 5/8 in |
Details
Material | Solid Brass |
Color | Gray |
Item | Plunger Door Holder |
Mounting Type | Wall-Mount |
Hardware | Included |
Finish | Satin Chrome |
Tip Material | Rubber |
Projection | 1 1/4 in |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Plunger Door Holder, Color Gray, Satin Chrome Finish, Material Solid Brass, Projection 1 1/4 in, Height 5 5/8 in, Width 2 1/4 in, Mounting Type Screw In, Tip Material Rubber, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx24"D (VTTR-4824)
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue (MX1842G)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 17 7/8 in L, Clear (QSB210CL)
- SOUTHERN IMPERIAL Fastback 10 in. L Galvanized Gray Scan Hook , 100PK (R33-10-212)
- ZORO SELECT Shelf Bracket, Steel, 14-1/2 in. L (33TZ43)
- ZORO SELECT Shelf Bracket, Steel, Black, 7-3/4 in. L (33TZ31)
- ZORO SELECT Under Shelf Hook, Steel, PK2 (1RCG5)
- ZORO SELECT Shelf Support, Plastic, 50 lb. Load Cap. (45-99)
- ZORO SELECT Shelving Bracket, Steel (1WDT2)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall (33J787)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBCRS)
- Zoro Select Shelf Brackets