Shop All Spring Plungers
Zoro Select
Plunger Base, Steel, 8-32 Thread, Zinc
Mfr # Z0377
Zoro # G2457695
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width (In.) 0.690
- Material Steel
- Thread Size #8-32
- Finish Zinc-Plated
- Function (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0377
- Zoro # G2457695
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | 0.690 |
Thread Size | #8-32 |
Plate Width | 11/16 in |
Compatible Spring Plunger Thread Size | #8-32 |
Details
Material | Steel |
Finish | Zinc-Plated |
Item | Spring Plunger Mounting Base |
Function | (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop |
Type | Spring and Ball Plunger Holder |
Plunger Material | Steel |
Plunger Finish | Zinc |
Application | Mounting Points for Spring Plungers, Spring-Loaded Devices |
Body Material | Steel |
Body Finish | Zinc |
Product Type | Spring Plunger Base |
Description
Plunger Base, Spring and Ball Plunger Holder, Steel, Finish Zinc, Body Width (In.) 0.690, 8-32, (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M28 Lithium-Ion Battery Charger (C28C)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 1/8" (51-2463)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Long Length (5436541)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-648)
- ZORO SELECT Plunger Base, SS, 1/2-13 Thread, Plain (Z0382SS)
- ZORO SELECT Plunger Base, SS, 5/8-11 Thread, Plain (Z0383SS)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 1.88, PK2 (54353)
- TE-CO Plunger, Spring, SS, 5/16-18, 9/16, PK5 (53404)
- TE-CO Plunger, Ball, SS, 5/8-11, 63/64, PK5 (52920)
- TE-CO Plunger, Ball W/Out Lock, 3/8-16, 5/8, PK5 (52915X)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52804)
- Zoro Select Spring Plungers