Shop All Spring Plungers
Zoro Select
Plunger Base, Steel, 5/8-11 Thread, Zinc
Mfr # Z0383
Zoro # G2457631
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width (In.) 1.880
- Thread Size 5/8"-11
- Finish zinc
- Material Steel
- Type Spring and Ball Plunger Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0383
- Zoro # G2457631
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | 1.880 |
Thread Size | 5/8"-11 |
Plate Width | 1 7/8 in |
Details
Item | Spring Plunger |
Finish | zinc |
Material | Steel |
Type | Spring and Ball Plunger Holder |
Function | (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop |
Body Finish | Zinc |
Plunger Material | Steel |
Body Material | Steel |
Application | Holder for Plunger that is Fixture Mounted via Two Screw Holes |
Plunger Finish | Zinc |
Description
Spring Plunger, Thread Size 5/8 In.-11, Plunger Material Steel, Plate Width 1 7/8 in, Application Holder for Plunger that is Fixture Mounted via Two Screw Holes, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNJC, 2 Flutes, Bright (14030)
- BIG HORN 9 Inch Woodworking Bench Vise (19290)
- IRWIN Skt Adptr, Steel, 1/4 in, 3/8 in (IWAF26238)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-101250A)
- ZORO SELECT Plunger Base, SS, 1/2-13 Thread, Plain (Z0382SS)
- ZORO SELECT Plunger Base, SS, 5/8-11 Thread, Plain (Z0383SS)
- TE-CO Plunger, Spring W/Out Lock, #8-32, PK5 (52003X)
- TE-CO Plunger, Spring, Steel, B/O, 5/16-18, 1, PK5 (52008)
- J.W. WINCO JW Winco GN717-8-M12-CK-ST Indexing Plunger (717-8-M12-CK-ST)
- J.W. WINCO Hand Retractable Spring Plungers (6TLR26)
- J.W. WINCO JW Winco GN717-8-M12-CK-NI Indexing Plunger (717-8-M12-CK-NI)
- Zoro Select Spring Plungers