Shop All Spring Plungers
Zoro Select
Plunger Base, Steel, 5/16-18 Thread, Zinc
Mfr # Z0380
Zoro # G2457668
original price:
$27.14
15% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Finish zinc
- Material Steel
- Body Width (In.) 0.940
- Type Spring and Ball Plunger Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0380
- Zoro # G2457668
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 5/16"-18 |
Body Width (In.) | 0.940 |
Plate Width | 15/16 in |
Details
Finish | zinc |
Material | Steel |
Type | Spring and Ball Plunger Holder |
Item | Spring Plunger |
Function | (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop |
Body Finish | Zinc |
Plunger Material | Steel |
Application | Holder for Plunger that is Fixture Mounted via Two Screw Holes |
Body Material | Steel |
Plunger Finish | Zinc |
Description
Spring Plunger, Thread Size 5/16 In.-18, Plunger Material Steel, Plate Width 15/16 in, Application Holder for Plunger that is Fixture Mounted via Two Screw Holes, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 + (230P2100)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 3/8-24 (14197)
- GREAK NECK SAW OFFSET SCREWDRIVER (OS2C)
- ZORO SELECT Plunger Base, SS, 5/8-11 Thread, Plain (Z0383SS)
- ZORO SELECT Plunger Base, SS, 1/2-13 Thread, Plain (Z0382SS)
- J.W. WINCO JW Winco GN717-5-M8-CK-NI Indexing Plunger (717-5-M8-CK-NI)
- TE-CO Plunger, Ball, Steel, B/O, 5/8-11, 63/64, PK5 (52817)
- TE-CO Plunger, Ball W/Out Lock, #8-32, 11/32, PK5 (52923X)
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52908X)
- J.W. WINCO Hand Retractable Spring Plungers (8THS5)
- Zoro Select Spring Plungers