Shop All Spring Plungers
Zoro Select
Plunger Base, Steel, 3/8-16 Thread, Zinc
Mfr # Z0381
Zoro # G2457659
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Finish zinc
- Material Steel
- Body Width (In.) 1.130
- Function (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0381
- Zoro # G2457659
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 3/8"-16 |
Body Width (In.) | 1.130 |
Plate Width | 1 1/8 in |
Details
Finish | zinc |
Item | Spring Plunger |
Material | Steel |
Function | (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop |
Type | Spring and Ball Plunger Holder |
Application | Holder for Plunger that is Fixture Mounted via Two Screw Holes |
Body Material | Steel |
Plunger Material | Steel |
Body Finish | Zinc |
Plunger Finish | Zinc |
Description
Spring Plunger, Thread Size 3/8 In.-16, Plunger Material Steel, Plate Width 1 1/8 in, Application Holder for Plunger that is Fixture Mounted via Two Screw Holes, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.0-0.50 6H (302108530)
- GEARWRENCH 2 Pc 14 and 38 Drive 120XP Dual Material Flex Head Teardrop Ratchet Set (KDT81204P)
- GRAY TOOLS Broad Head Bull Pin, 5/16" x 13-3/4" (8308)
- KIPP Tension Lever, 5/16-18 Internal Thread, 15 Deg., Low Profile (K0114.1A32)
- ZORO SELECT Plunger Base, SS, 5/8-11 Thread, Plain (Z0383SS)
- ZORO SELECT Plunger Base, SS, 1/2-13 Thread, Plain (Z0382SS)
- J.W. WINCO JW Winco GN817.4-6-9-1/2X13-CK Indexing Plunger (817.4-6-9-1/2X13-CK)
- J.W. WINCO JW Winco GN717-4-M6-A-ST Indexing Plunger (717-4-M6-A-ST)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, 3/4, PK5 (52203)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54313)
- KIPP Indexing Plungers threaded pin, Style E, metric (K0341.11516)
- Zoro Select Spring Plungers