Shop All Spring Plungers
Zoro Select
Plunger Base, Steel, 1/4-20 Thread, Zinc
Mfr # Z0379
Zoro # G2457677
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Finish Zinc-Plated
- Body Width (In.) 0.880
- Function (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop
- Type Spring and Ball Plunger Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0379
- Zoro # G2457677
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 1/4"-20 |
Body Width (In.) | 0.880 |
Plate Width | 7/8 in |
Compatible Spring Plunger Thread Size | 1/4"-20 |
Details
Finish | Zinc-Plated |
Item | Spring Plunger Mounting Base |
Function | (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop |
Type | Spring and Ball Plunger Holder |
Material | Steel |
Application | Mounting Points for Spring Plungers, Spring-Loaded Devices |
Plunger Material | Steel |
Body Finish | Zinc |
Body Material | Steel |
Plunger Finish | Zinc |
Product Type | Spring Plunger Base |
Description
Plunger Base, Spring and Ball Plunger Holder, Steel, Finish Zinc, Body Width (In.) 0.880, 1/4-20, (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 23-Piece (10-32 mm) (SID92322)
- DEWALT 9 Pc. Plumber's Hole Saw Kit (D180001)
- DRILL AMERICA 1-1/8"x3" HSS Annular Cutter (DWC5-530-339)
- ZORO SELECT Plunger Base, SS, 1/2-13 Thread, Plain (Z0382SS)
- ZORO SELECT Plunger Base, SS, 5/8-11 Thread, Plain (Z0383SS)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0339.03105)
- TE-CO Plunger, Spring, SS, 5/16-18, 9/16, PK5 (53404)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53505)
- TE-CO Plunger, Ball W/Out Lock, 5/16-18, PK5 (52911X)
- J.W. WINCO JW Winco GN817.4-6-9-M12X1.5-CK-NI Indexing Plunger (817.4-6-9-M12X1.5-CK-NI)
- Zoro Select Spring Plungers