Shop All Spring Plungers
Zoro Select
Plunger Base, Steel, 1/2-13 Thread, Zinc
Mfr # Z0382
Zoro # G2457640
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Body Width (In.) 1.500
- Thread Size 1/2"-13
- Type Spring and Ball Plunger Holder
- Function (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0382
- Zoro # G2457640
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | 1.500 |
Thread Size | 1/2"-13 |
Plate Width | 1 1/2 in |
Details
Item | Spring Plunger |
Material | Steel |
Type | Spring and Ball Plunger Holder |
Function | (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop |
Finish | zinc |
Application | Holder for Plunger that is Fixture Mounted via Two Screw Holes |
Body Finish | Zinc |
Body Material | Steel |
Plunger Finish | Zinc |
Plunger Material | Steel |
Description
Spring Plunger, Thread Size 1/2 In.-13, Plunger Material Steel, Plate Width 1 1/2 in, Application Holder for Plunger that is Fixture Mounted via Two Screw Holes, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9/16-Inch Heavy-Duty Nut Driver (635-9/16)
- VEGA Quick Release Mag Screwdriver x 3-1/4 in (QMBS58)
- GEDORE Sliding Hammer, 230mm, 200 G (1.35/1)
- RAILHEAD GEAR Angle Grinder, Heavy Duty, Die, 90 Deg Head, 1/2HP, 1/4" npt Air Inlet, 1/4" Collet, Heavy Duty, 1/2 HP (KE-7301)
- ZORO SELECT Plunger Base, SS, 5/8-11 Thread, Plain (Z0383SS)
- ZORO SELECT Plunger Base, SS, 1/2-13 Thread, Plain (Z0382SS)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54313)
- LDR Plunger 9 in. L X 4 in. D (512-3111)
- TE-CO Plunger, Ball, Steel, B/O, #4-48, 3/16, PK5 (52821)
- J.W. WINCO JW Winco GN717-8-M12-CK-ST Indexing Plunger (717-8-M12-CK-ST)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54306X)
- Zoro Select Spring Plungers