Shop All Spring Plungers
Zoro Select
Plunger Base, Steel, 10-32 Thread, Zinc
Mfr # Z0378
Zoro # G2457686
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Width (In.) 0.690
- Finish zinc
- Function (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop
- Material Steel
- Thread Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0378
- Zoro # G2457686
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | 0.690 |
Thread Size | #10-32 |
Plate Width | 5/8 in |
Details
Finish | zinc |
Function | (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop |
Item | Spring Plunger |
Material | Steel |
Type | Spring and Ball Plunger Holder |
Plunger Finish | Zinc |
Plunger Material | Steel |
Body Finish | Zinc |
Body Material | Steel |
Application | Holder for Plunger that is Fixture Mounted via Two Screw Holes |
Description
Spring Plunger, Thread Size #10-32, Plunger Material Steel, Plate Width 5/8 in, Application Holder for Plunger that is Fixture Mounted via Two Screw Holes, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Ionizing Bar, GEN4, 3" (8003)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 3/8 (C47694)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Stainless Steel (K0646.1531105)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46527)
- ZORO SELECT Plunger Base, SS, 5/8-11 Thread, Plain (Z0383SS)
- ZORO SELECT Plunger Base, SS, 1/2-13 Thread, Plain (Z0382SS)
- KIPP Indexing Plungers without collar, ext. locking pin, Style H, metric (K0633.202105)
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52812)
- J.W. WINCO JW Winco GN717-8-M12-CK-ST Indexing Plunger (717-8-M12-CK-ST)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, PK5 (53503X)
- TE-CO Plunger, Ball, Steel, Zinc, 1/2-13, 3/4, PK5 (52815)
- Zoro Select Spring Plungers