Shop All Spring Plungers
Zoro Select
Plunger Base, SS, 8-32 Thread, Plain
Mfr # Z0377SS
Zoro # G2457625
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Finish Uncoated
- Function (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop
- Body Width (In.) 0.690
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0377SS
- Zoro # G2457625
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | #8-32 |
Body Width (In.) | 0.690 |
Plate Width | 11/16 in |
Compatible Spring Plunger Thread Size | #8-32 |
Details
Finish | Uncoated |
Function | (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop |
Item | Spring Plunger Mounting Base |
Material | Stainless Steel |
Type | Spring and Ball Plunger Holder |
Plunger Finish | Bright (Uncoated) |
Body Finish | Bright (Uncoated) |
Plunger Material | Stainless Steel |
Body Material | Stainless Steel |
Application | Mounting Points for Spring Plungers, Spring-Loaded Devices |
Product Type | Spring Plunger Base |
Description
Plunger Base, Spring and Ball Plunger Holder, Stainless Steel, Finish Plain, Body Width (In.) 0.690, 8-32, (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-3/4-8)
- HHIP ER-32 1/4" Spring Collet (3900-5244)
- MILWAUKEE TOOL Ratchet Protective Boot (49-16-3050)
- DIABLO 1-1/4" Carbide Tipped Hole Saw (DHS1250CT)
- ZORO SELECT Plunger Base, SS, 5/8-11 Thread, Plain (Z0383SS)
- ZORO SELECT Plunger Base, SS, 1/2-13 Thread, Plain (Z0382SS)
- TE-CO Spring Plunger Wrench, PK 2 (53002)
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52812)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, PK5 (52603)
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52909X)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.00, PK2 (54416)
- Zoro Select Spring Plungers