Shop All Spring Plungers
Zoro Select
Plunger Base, SS, 5/8-11 Thread, Plain
Mfr # Z0383SS
Zoro # G2457561
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width (In.) 1.880
- Type Spring and Ball Plunger Holder
- Material Stainless Steel
- Thread Size 5/8"-11
- Function (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z0383SS
- Zoro # G2457561
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | 1.880 |
Thread Size | 5/8"-11 |
Plate Width | 1 7/8 in |
Details
Type | Spring and Ball Plunger Holder |
Material | Stainless Steel |
Function | (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop |
Finish | Plain |
Item | Spring Plunger |
Plunger Material | Stainless Steel |
Body Finish | Bright (Uncoated) |
Body Material | Stainless Steel |
Plunger Finish | Bright (Uncoated) |
Application | Holder for Plunger that is Fixture Mounted via Two Screw Holes |
Description
Spring Plunger, Thread Size 5/8 In.-11, Plunger Material Stainless Steel, Plate Width 1 7/8 in, Application Holder for Plunger that is Fixture Mounted via Two Screw Holes, Body Finish Bright (Uncoated), Body Material Stainless Steel, Plunger Finish Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #27 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFJ9)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, Bright (2888300)
- BLU-MOL XTREME 4 1/2" QuickCore Bi-Metal Hole Saw (E0100222)
- IMPERIAL Ratcheting Refrigeration Wrench, 5-3/8 in (127-CO)
- ZORO SELECT Plunger Base, SS, 1/2-13 Thread, Plain (Z0382SS)
- TE-CO Spring Plunger, PK 10 (69611X01)
- ELESA Black-oxide steel plunger, without locking nut, PMT.100-6-1/2-20-A-C6 (PMT.100-A (inch sizes))
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52809)
- J.W. WINCO JW Winco GN817.4-6-9-1/2X13-BK Indexing Plunger (817.4-6-9-1/2X13-BK)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54313)
- Zoro Select Spring Plungers