Shop All Spring Plungers
Zoro Select
Plunger Base, SS, 5/16-18 Thread, Plain
Mfr # Z0380SS
Zoro # G2457598
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Uncoated
- Thread Size 5/16"-18
- Function (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop
- Body Width (In.) 0.940
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0380SS
- Zoro # G2457598
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 5/16"-18 |
Body Width (In.) | 0.940 |
Plate Width | 15/16 in |
Compatible Spring Plunger Thread Size | 5/16"-18 |
Details
Material | Stainless Steel |
Finish | Uncoated |
Item | Spring Plunger Mounting Base |
Function | (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop |
Type | Spring and Ball Plunger Holder |
Application | Mounting Points for Spring Plungers, Spring-Loaded Devices |
Body Material | Stainless Steel |
Plunger Material | Stainless Steel |
Plunger Finish | Bright (Uncoated) |
Body Finish | Bright (Uncoated) |
Product Type | Spring Plunger Base |
Description
Plunger Base, Spring and Ball Plunger Holder, Stainless Steel, Finish Plain, Body Width (In.) 0.940, 5/16-18, (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" Ground Rod Driver 3/4" Hex x 21/32" Round Spline Shank (DW5785)
- STANLEY Short Blade Chisel, 1/4 In. x 9 In. (16-973)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 2.00mm (C72220)
- BLACK & DECKER Guard Assembly (397661-02)
- ZORO SELECT Plunger Base, SS, 1/2-13 Thread, Plain (Z0382SS)
- ZORO SELECT Plunger Base, SS, 5/8-11 Thread, Plain (Z0383SS)
- KIPP Indexing Plungers, inch (K0340.13CNA5)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, 1, PK5 (52204)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- J.W. WINCO Hand Retractable Spring Plungers (6TLR26)
- TE-CO Plunger, Hand W/Out lock, 1/4-20, 1.14, PK2 (54414X)
- Zoro Select Spring Plungers