Shop All Spring Plungers
Zoro Select
Plunger Base, SS, 3/8-16 Thread, Plain
Mfr # Z0381SS
Zoro # G2457589
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size 3/8"-16
- Type Spring and Ball Plunger Holder
- Body Width (In.) 1.130
- Function (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0381SS
- Zoro # G2457589
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 3/8"-16 |
Body Width (In.) | 1.130 |
Plate Width | 1 1/8 in |
Details
Material | Stainless Steel |
Item | Spring Plunger |
Type | Spring and Ball Plunger Holder |
Function | (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop |
Finish | Plain |
Body Finish | Bright (Uncoated) |
Body Material | Stainless Steel |
Plunger Material | Stainless Steel |
Application | Holder for Plunger that is Fixture Mounted via Two Screw Holes |
Plunger Finish | Bright (Uncoated) |
Description
Spring Plunger, Thread Size 3/8 In.-16, Plunger Material Stainless Steel, Plate Width 1 1/8 in, Application Holder for Plunger that is Fixture Mounted via Two Screw Holes, Body Finish Bright (Uncoated), Body Material Stainless Steel, Plunger Finish Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 24 TPI Reciprocating Saw Blade, 5 PK (31734)
- KNIPEX Knipex Pliers Set, 4 Pc (9K 00 80 94 US)
- ZORO SELECT Hose Crimper, Length 12 1/4 in, Capacity 1/4 to 3/8 in, Includes 5 Die Sets (6CEC4)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" IMPACT QUICK CHANG (GP2230QC)
- ZORO SELECT Plunger Base, SS, 5/8-11 Thread, Plain (Z0383SS)
- ZORO SELECT Plunger Base, SS, 1/2-13 Thread, Plain (Z0382SS)
- TE-CO Spring Plunger, PK 10 (69611X01)
- TE-CO Plunger, Ball, SS, #10-32, 33/64, PK5 (52906)
- TE-CO Plunger, Spring W/Out Lock, 3/4-10, PK2 (52210X)
- TE-CO Plunger, Spring, Steel, B/O, 3/4-10, PK2 (52012)
- TE-CO Spring Plunger, Blk Oxd, 5/16-18x1 L, PK5 (5210401)
- Zoro Select Spring Plungers