Shop All Spring Plungers
Zoro Select
Plunger Base, SS, 1/4-20 Thread, Plain
Mfr # Z0379SS
Zoro # G2457607
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop
- Finish Plain
- Body Width (In.) 0.880
- Type Spring and Ball Plunger Holder
- Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0379SS
- Zoro # G2457607
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | 0.880 |
Thread Size | 1/4"-20 |
Plate Width | 7/8 in |
Details
Function | (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop |
Finish | Plain |
Item | Spring Plunger |
Type | Spring and Ball Plunger Holder |
Material | Stainless Steel |
Body Finish | Bright (Uncoated) |
Plunger Finish | Bright (Uncoated) |
Application | Holder for Plunger that is Fixture Mounted via Two Screw Holes |
Plunger Material | Stainless Steel |
Body Material | Stainless Steel |
Description
Spring Plunger, Thread Size 1/4 In.-20, Plunger Material Stainless Steel, Plate Width 7/8 in, Application Holder for Plunger that is Fixture Mounted via Two Screw Holes, Body Finish Bright (Uncoated), Body Material Stainless Steel, Plunger Finish Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Threaded Stud, 1/4"-20, 1/2 x 1-1/4", PK100 (CS41458K)
- SUPERCUT 82-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (300611)
- PROTO Satin Combination Wrench 1-3/16" - 6 Point (J1238HASD)
- ILC Replacement for Craftsman 320.11221 2500mah Battery (320.11221 2500MAH BATTERY CRAFTSMAN)
- ZORO SELECT Plunger Base, SS, 5/8-11 Thread, Plain (Z0383SS)
- ZORO SELECT Plunger Base, SS, 1/2-13 Thread, Plain (Z0382SS)
- TE-CO Plunger, Spring, Steel, B/O, 1-8, PK2 (52013)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2105AL)
- J.W. WINCO JW Winco GN717-3-M6-AK-NI Indexing Plunger (717-3-M6-AK-NI)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54306)
- J.W. WINCO JW Winco GN717-5-M8-BK-ST Indexing Plunger (717-5-M8-BK-ST)
- Zoro Select Spring Plungers