Shop All Spring Plungers
Zoro Select
Plunger Base, SS, 1/2-13 Thread, Plain
Mfr # Z0382SS
Zoro # G2457570
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Type Spring and Ball Plunger Holder
- Finish Plain
- Body Width (In.) 1.500
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0382SS
- Zoro # G2457570
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 1/2"-13 |
Body Width (In.) | 1.500 |
Plate Width | 1 1/2 in |
Details
Type | Spring and Ball Plunger Holder |
Finish | Plain |
Item | Spring Plunger |
Material | Stainless Steel |
Function | (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop |
Body Finish | Bright (Uncoated) |
Plunger Finish | Bright (Uncoated) |
Plunger Material | Stainless Steel |
Body Material | Stainless Steel |
Application | Holder for Plunger that is Fixture Mounted via Two Screw Holes |
Description
Spring Plunger, Thread Size 1/2 In.-13, Plunger Material Stainless Steel, Plate Width 1 1/2 in, Application Holder for Plunger that is Fixture Mounted via Two Screw Holes, Body Finish Bright (Uncoated), Body Material Stainless Steel, Plunger Finish Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 21/64 (C22737)
- DOTCO Drill Var Spd 150-600Rpm, 1/2In Chuck (135DPV-7B-50)
- BONDHUS Inch/Metric GoldGuard Plated Ball EndL-Wrench Double Pack (20899)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7155)
- ZORO SELECT Plunger Base, SS, 5/8-11 Thread, Plain (Z0383SS)
- J.W. WINCO Hand Retractable Spring Plungers (8THS5)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54308)
- TE-CO Plunger, Ball, SS, #10-32, 33/64, PK5 (52906)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.11, PK2 (54203X)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0339.03105)
- J.W. WINCO JW Winco GN610-2.6-8-H Spring Loaded Shell (610-2.6-8-H)
- Zoro Select Spring Plungers