Shop All Plumbing Specialty Tools
Zoro Select
Plumbing Pliers, 1/8 to 4-5/8In
Mfr # 34A519
Zoro # G5295114
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rubber Cushioned Handles And Non Slip Plastic Protective Jaws
- Construction Hardened Steel And Rubber
- Overall Length (In.) 9-1/8 in
- Type Soft Jaw
- Function Protect Most Decorative Plumbing Products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34A519
- Zoro # G5295114
- UPC # 190735467633
- Country of Origin India
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 9-1/8 in |
Details
Item | Plumbing Pliers |
Features | Rubber Cushioned Handles And Non Slip Plastic Protective Jaws |
Construction | Hardened Steel And Rubber |
Type | Soft Jaw |
Function | Protect Most Decorative Plumbing Products |
Capacity (In.) | 1/8 to 4 5/8 |
Shop By | Closeouts |
Description
Plumbing Pliers, Soft Jaw, Capacity (In.) 1/8 to 4-5/8, Overall Length (In.) 9-1/8, Construction Hardened Steel And Rubber, Features Rubber Cushioned Handles And Non Slip Plastic Protective Jaws, Function Protect Most Decorative Plumbing Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Remodeling Cover Plate - (1920BN)
- VAL-MATIC Air Release Valve, FNPT, 3/4 x 1/2, CI (15A.2)
- DIXON Cam and Groove, AdapterxClamp End, SS, 2" (RE200SE)
- ZORO SELECT 1" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF05)
- ZORO SELECT Wrench, P.O. Plug, Color: White (34A508)
- ZORO SELECT Adjustable Wrench, 1-3 In (34A518)
- ZORO SELECT Drum Tap Wrench, 3/4 To 1-3/4 In (34A516)
- ZORO SELECT Flint Torch Lighter, Metal (45209)
- ZORO SELECT Drum Tap Wrench, 3/4 To 1 3/4 In, Iron (3932)
- ZORO SELECT Garbage Disposer Wrench, Steel, Heavy Duty (45101)
- RIDGID TOOL, FLARE 456J (68302)
- Zoro Select Plumbing Tools