Shop All Repair Putties
This Product is Discontinued
Zoro Select
Plumber's Putty 14 oz, Tub, White (Discontinued)
Mfr # 45375
Zoro # G5914279
This Product is Discontinued
Key Features
- Application Pipe Sealing
- Color White
- Size 14 oz
- Strength High
- Begins to Harden Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45375
- Zoro # G5914279
- UPC # 091712453758
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 14 oz |
Container Size | 14 oz |
Details
Application | Pipe Sealing |
Color | White |
Strength | High |
Item | Plumber's Putty |
Begins to Harden | Not Specified |
Specific Gravity | 2.14 |
For Use With | Pipes |
Chemical Type | Ethyl |
Container Type | Tub |
Performance Temp. Range | Not Rated |
Product Type | Plumbers Putty |
Chemical Base | Ethyl |
Specific Sealing Application | Pipe Sealing |
Description
Plumber's Putty, Container Type Tub, Color White, Container Size 14 oz, Chemical Base Ethyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.