Shop All Spill Containment Accessories
Zoro Select
Plug Set, Temp Patch Sheet Metal, PK5
Mfr # 12395-4.1
Zoro # G4831382
product price: $10.49
/pk 5, $2.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Temporary Patching Sheet Metal
- Components Included Plug Set
- Recycled Content (%) No Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12395-4.1
- Zoro # G4831382
- Country of Origin United States
- Category Spill Containment Accessories
Details
Used For | Temporary Patching Sheet Metal |
Item | Plug Set |
Components Included | Plug Set |
Recycled Content (%) | No Recycled Content |
Description
Plug Set, Components Included Plug Set, Recycled Content ( Percent) No Recycled Content, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC SafetyToe Boot, Men's, 4, PR (31261)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, 8, 1 PR (772M-08)
- ZORO SELECT Barricade Tape, Caution, Yellow, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (4A416)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-606 (FS-17-606)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX1.66 I (BPWS1.66X36)
- ZORO SELECT Plug Set, Temp Patch, PK6 (12395-7.1)
- ZORO SELECT Optional Drip Pan, Yellow, 4-3/16" H (PRDC-DPN)
- ZORO SELECT Stack Module for Drum Management System, Forklift Channels, Black - 28669 (28669)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX1.66 I (BPWS1.66X24)
- ZORO SELECT Dowel Stake Set, Wood (12395-39.1)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX.8 IN (BPWS.84X24)
- Zoro Select Spill Containment Accessories