Shop All Liquid Storage Tanks
Zoro Select
Plug, Polypropylene, Green, 6 In. W
Mfr # 2TEP6C
Zoro # G2996491
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 6 in
- Outside Height 2 in
- For Use With Intermediate Bulk Containers
- Basic Pipe Fitting Shape Plug
- Outside Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2TEP6C
- Zoro # G2996491
- Country of Origin China
- Category Liquid Storage Tanks
Dimensions
Outside Width | 6 in |
Outside Height | 2 in |
Outside Dia. | 6" |
Overall Diameter | 6 in |
Inlet Connection Diameter | 2 in |
Details
Item | Liquid Storage Container Plug |
For Use With | Intermediate Bulk Containers |
Basic Pipe Fitting Shape | Plug |
Color | Green |
Material | Plastic |
Body Material | Polypropylene |
Specific Pipe Fitting Shape | Plug |
Inlet Connection Type | Buttress |
Product Type | Dust Cap |
Description
Liquid Storage Container Plug, Inlet Connection Diameter 2 in, Product Type Dust Cap, Inlet Connection Type Buttress, Material Plastic, Overall Diameter 6 in, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 48" (MTH30486PHBKAH)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-2460)
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 1 11/16 in H x 9 in W (5129CL)
- HONEY-CAN-DO Shoe Shelf, 3-Tier, 9 to 12 Pairs (SHO-01599)
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2FNPTQD2-E)
- ZORO SELECT Cap, Polypropylene, Blue, 6 In. W (78D)
- ZORO SELECT Liquid Storage Tank, 275 gal. (GC275)
- ZORO SELECT White Liquid Storage Container 46-1/2" (IBC-275)
- ZORO SELECT Cap, Polypropylene, Black, 6 In. W (PBC6PV-2)
- ZORO SELECT White Liquid Storage Container, 53"H (IBC-330)
- PIG PIG Double-Wall Square Chemical Storage Tank Natural 18" L x 18" W x 24" H (PAK5202-NT)
- Zoro Select Liquid Storage Tanks