Shop All Voice & Data Connectors
This Product is Discontinued
Zoro Select
Plug, Modular, Rj45, PK25 (Discontinued)
Mfr # 4JY50
Zoro # G0869547
This Product is Discontinued
Key Features
- Connector Type RJ45
- Connector Application Telecommunications
- Number of Contacts 8
- Number of Positions 8
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4JY50
- Zoro # G0869547
- UPC # 190735512456
- Country of Origin China
- Category Voice & Data Connectors
Details
Item | Modular Plug |
Connector Type | RJ45 |
Connector Application | Telecommunications |
Number of Contacts | 8 |
Number of Positions | 8 |
Color | Clear |
Wire Type | Solid |
T568 Standard | Yes |
Cable Type | Round |
Wire Gauge | 26 to 24 AWG |
Category Type | 5 |
Simplex/Duplex | Simplex |
Description
Modular Plug, Connector Type RJ45, Color Clear, Number of Contacts 8, Number of Positions 8, T568 Standard Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.