Shop All Lockout Hasps
Zoro Select
Plug Lockout, Yellow.1/4 in Dia.
Mfr # 45MZ80
Zoro # G1875329
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 1/4 in
- Overall Length 1.5 in
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45MZ80
- Zoro # G1875329
- Country of Origin India
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 1/4 in |
Overall Length | 1.5 in |
Width | 1 3/4 in |
Height | 1 1/2 in |
Overall Dimensions | 1-1/2 in H x 2-3/4 in L x 1-3/4 in W |
Max. Cord Dia. | No Cord |
Overall Height | 2.75 in |
Overall Width | 1.75 in |
Description
Plug Lockout, Plug Lockout Type Pin and Sleeve-Socket Lockout, Encasing Lockout No, For Maximum Cord Diameter Not Applicable, For Maximum Padlock Shackle Diameter 1/4 in, For Maximum Plug Length Not Applicable, For Plug Type Male Pin Sleeve, Lockout Color Yellow, Lockout Material Nylon, Maximum Number of Padlocks 1, For Voltage 500V AC, Header Danger, Language English, Legend Danger Do Not Remove Locked Out, Overall Height 2.75 in, Overall Length 1.5 in, Overall Width 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS GHS Pictogram Label - Flammable 7/8" x 7/8" (GHS-11-FL)
- THE BRUSH MAN Safety Harness Fall Protection Kit In Bucket (ROOFERS KIT)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NG-A)
- LACROSSE Size 13 Men's Steel Hip Wader, Black (109050)
- ZORO SELECT Lockout Hasp, Red, 10-1/4" L, Steel (45MZ53)
- ZORO SELECT Lockout Hasp, Red, 8-1/2 in. L, Steel (45MZ52)
- ZORO SELECT Lockout Hasp, Dual-End, 8 Lock, Silver (7616)
- ZORO SELECT Lockout Hasp, Silver, 3-1/2 in. L, SS (45MZ54)
- ZORO SELECT Push Button Lockout, Clear/Red, 1/4 in. (45MZ65)
- ZORO SELECT Push Button Lockout, Clear, 1/4" (45MZ66)
- CORTECH Equilock Locking Seal, Red, PK100 (PCEQ1057C)
- Zoro Select Lockout Hasps