Shop All Lockout Hasps
Zoro Select
Plug Lockout, Red.1/4 in Dia.
Mfr # 45MZ77
Zoro # G1875356
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 1/4 in
- Overall Length 6 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ77
- Zoro # G1875356
- Country of Origin India
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 1/4 in |
Overall Length | 6 in |
Width | 3 1/2 in |
Height | 4 1/4 in |
Overall Dimensions | 4 1/4 in H x 6 in L x 3 1/2 in W |
Max. Cord Dia. | No Cord |
Overall Height | 4.25 in |
Overall Width | 3.5 in |
Description
Plug Lockout, Plug Lockout Type Socket Lockout, Encasing Lockout No, For Maximum Cord Diameter Not Applicable, For Maximum Padlock Shackle Diameter 1/4 in, For Maximum Plug Length Not Applicable, For Plug Type Female Pin Sleeve, Lockout Color Red, Lockout Material Polypropylene, Maximum Number of Padlocks 1, For Amperage 16/63 A, For Voltage 220 to 240V AC, Header Danger, Includes Hasp, Padlock, Language English, Legend Danger Plug Locked Out, Overall Height 4.25 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1419-NP_14X10 (U5-1419-NP_14X10)
- RICKIS RUGS 630S0035CH 3 ft. W x 5 ft. L Stop-N-Dry Mat in Charcoal (RI63069)
- INDIAN Adj Carrying Straps, Poly, 1-3/4 In (175980)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 9, 1 PR (STAFGPU-9)
- ZORO SELECT Lockout Hasp, Red, 4 in. L, Nylon (45MZ82)
- ZORO SELECT Push Button Lockout, Clear, 1/4 in Dia. (45MZ89)
- ZORO SELECT Lockout Hasp, Red, 10-1/4" L, Steel (45MZ53)
- ZORO SELECT Push Button Lockout, Clear/Red, 1/4 in. (45MZ65)
- ZORO SELECT Machine Lockout, Clear.1/4 in Dia. (45MZ67)
- ZORO SELECT Plug Lockout, Red, Polyurethane (45MZ78)
- BRADY Plug Lockout, Red, 9/16In Shackle Dia., Length: 7 in (65675)
- Zoro Select Lockout Tagout