Shop All Lockout Hasps
Zoro Select
Plug Lockout, Red, Polyurethane
Mfr # 45MZ78
Zoro # G1875347
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 1/4 in
- Overall Length 6.5 in
- Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ78
- Zoro # G1875347
- Country of Origin India
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 1/4 in |
Overall Length | 6.5 in |
Width | 3 3/4 in |
Height | 4 1/2 in |
Overall Dimensions | 4.5 in H x 6 1/2 in L x 3 3/4 in W |
Max. Cord Dia. | No Cord |
Overall Height | 4.5 in |
Overall Width | 3.75 in |
Description
Plug Lockout, Plug Lockout Type Socket Lockout, Encasing Lockout No, For Maximum Cord Diameter Not Applicable, For Maximum Padlock Shackle Diameter 1/4 in, For Maximum Plug Length Not Applicable, For Plug Type Female Pin Sleeve, Lockout Color Red, Lockout Material Polypropylene, Maximum Number of Padlocks 1, For Amperage 16/63 A, For Voltage 380 to 415V AC, Header Danger, Includes Hasp, Padlock, Language English, Legend Danger Plug Locked Out, Overall Height 4.5 in, Overall Length 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 1-8" Dia X 7'L, Black-White, M21-125-C-342 (M21-125-C-342)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS185-L/XL)
- WEARWELL 21 ft. L x PVC, 1/4" Thick (701.14X3X21BK)
- 3M Manual Dispenser Gun (00076308146122)
- ZORO SELECT Push Button Lockout, Clear/Red, 1/4 in. (45MZ65)
- ZORO SELECT Machine Lockout, Clear, 1/4 in Dia. (45MZ95)
- ZORO SELECT Oversized Breaker Lockout, 2-3/4 in. H (45MZ70)
- ZORO SELECT Lockout Hasp, Red, 10-1/4" L, Steel (45MZ53)
- ZORO SELECT Lockout Hasp, Silver, 3-1/2 in. L, SS (45MZ54)
- ZORO SELECT Lockout Hasp, Red, 4 in. L, Nylon (45MZ82)
- ZING ZING Lockout Tagout Hasp 12 Hole, 7240 (7240)
- Zoro Select Lockout Tagout