Shop All Lockout Hasps
Zoro Select
Plug Lockout, Red, 1/4 in Dia.
Mfr # 45MZ79
Zoro # G1875338
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 1/4 in
- Overall Length 7 in
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ79
- Zoro # G1875338
- Country of Origin India
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 1/4 in |
Overall Length | 7 in |
Height | 5 in |
Overall Dimensions | 5 inH x7 inL x 4 inW |
Max. Cord Dia. | No Cord |
Overall Width | 4 in |
Overall Height | 5 in |
Description
Plug Lockout, Plug Lockout Type Socket Lockout, Encasing Lockout No, For Maximum Cord Diameter Not Applicable, For Maximum Padlock Shackle Diameter 1/4 in, For Maximum Plug Length Not Applicable, For Plug Type Female Pin Sleeve, Lockout Color Red, Lockout Material Polypropylene, Maximum Number of Padlocks 1, For Amperage 16/63 A, For Voltage 500V AC, Header Danger, Includes Hasp, Padlock, Language English, Legend Danger Plug Locked Out, Overall Height 5 in, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, 2XL, 50 PK (5558PF-XXL)
- KONG USA Orc Single Sailing Tether, 41-72 Arm (284SETE01KK)
- TOP TAPE AND LABEL. True Grip Anti-Slip Tape, Black, 3inW x 24inL, 50/Pkg., (SG7132CBS)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Orange Safety Vest - Small/Medium (48-73-5165)
- ZORO SELECT Push Button Lockout, Clear, 1/4 in. (45MZ66)
- ZORO SELECT Push Button Lockout, Acrylic, 38.1mm dia. (45MZ88)
- ZORO SELECT Machine Lockout, Clear, 1/4 in Dia. (45MZ95)
- ZORO SELECT Lockout Hasp, Dual-End, 8 Lock, Silver (7616)
- ZORO SELECT Lockout Hasp, Snap-On, 8 Lock, Silver (7604)
- ZORO SELECT Lockout Hasp, Red, 5-23/64 in. L, Steel, Padlock Shackle Max. Dia.: 3/8" (45MZ81)
- BRADY Gas Cylinder Lockout, 6 L x 3-1/2 In (LM023E)
- Zoro Select Lockout Hasps