Shop All Electrical Lockout Devices
Zoro Select
Plug Lockout, Red, 1/4" dia.
Mfr # 45MZ79
Zoro # G1011821
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material Polyurethane
- Voltage 500
- For Maximum Padlock Shackle Diameter 1/4 in
- Max. Number of Padlocks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ79
- Zoro # G1011821
- Country of Origin India
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 1/4 in |
Max. Cord Dia. | No Cord |
Height | 5 in |
Length | 4 in |
Overall Width | 4 in |
Overall Length | 5 in |
Overall Height | 7 in |
Padlock Shackle Max. Dia. | 1/4 in |
Overall Dimensions | 5 inH x7 inL x 4 inW |
Description
Plug Lockout, Plug Lockout Type Pin and Sleeve-Socket Lockout, Encasing Lockout No, For Maximum Cord Diameter Not Applicable, For Maximum Padlock Shackle Diameter 1/4 in, For Maximum Plug Length Not Applicable, For Plug Type Female Pin Sleeve, Lockout Color Red, Lockout Material Polypropylene, Maximum Number of Padlocks 1, For Voltage 500V AC, Header Danger, Language English, Legend Danger Plug Locked Out, Overall Height 7 in, Overall Length 5 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506SM)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 2500 (THT-119-427-2.5)
- CONDOR Pedestal Mounted Eyewash Station Stainless Steel (49EV54)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- ZORO SELECT Circuit Breaker Lockout, 1 in. H (45MZ97)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Max. Number of Padlocks: 1 (45MZ95)
- ZORO SELECT Miniature Circuit Breaker Lockout, Gold (45MZ75)
- ZORO SELECT Single Pole Breaker Lockout, 1-3/8 in.H (45MZ68)
- ZORO SELECT Circuit Breaker Lockout, 1-1/8 in. H (45MZ96)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Length: 3-7/34" (45MZ93)
- STOPOUT Toggle Switch Lockout, Clear, 3-1/2" L (KDD142)
- Zoro Select Lockout Tagout