Shop All Transformers
This Product is Discontinued
Zoro Select
Plug-in Transformer, 120V In, 12V Out, 36V (Discontinued)
Mfr # 11N117
Zoro # G4658604
This Product is Discontinued
Key Features
- IP Rating 44
- Color Black
- Temp. Rise 55 Degrees C
- Height 2.6 in
- Width 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11N117
- Zoro # G4658604
- UPC # 190735379615
- Country of Origin China
- Category Transformers
Dimensions
Height | 2.6 in |
Width | 5.9 in |
Depth | 3.5 in |
Tip Size | No Cord |
Width (In.) | 5.9 |
Height (In.) | 2.6 |
Details
Item | Plug-in Garden Light Transformer |
IP Rating | 44 |
Color | Black |
Temp. Rise | 55 Degrees C |
Output Voltage | 12V AC |
VA Rating | 36 |
Input Voltage | 120V AC |
Hz | 60 |
Style | Cord Included, Desktop |
Connection Type | Socket |
Standards | UL |
Type | Garden Light Transformer |
Voltage Output | 12VAC |
Description
Plug-in Garden Light Transformer, Output Voltage 12V AC, Input Voltage 120V AC, 36 VA Rating, Cord Included, Desktop Style, Connection Type Socket, 60 Hz, 55 Degrees C Temp. Rise, Tip Size No Cord, 44 IP Rating, Color Black, Height 2.6 in, Depth 3.5 in, Width 5.9 in, Standards UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.