Shop All Plug-In Power Supplies
Zoro Select
Plug-In Charger, EU, Wall, 9V DC, Neg
Mfr # 11Y725
Zoro # G3047497
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style European Plug, Wall Mount
- Input Voltage 230V AC
- Output Voltage 9V DC
- Output Current 222 mA
- Output Plug Inside Polarity Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11Y725
- Zoro # G3047497
- UPC # 190735382080
- Country of Origin China
- Category Plug-In Power Supplies
Dimensions
Tip Size | 2.1 x 5.5 x 10mm |
Depth | 2.4 in |
Height | 1.5 in |
Width | 1.7 in |
Details
Item | Plug-In Charger |
Style | European Plug, Wall Mount |
Input Voltage | 230V AC |
Output Voltage | 9V DC |
Output Current | 222 mA |
Output Plug Inside Polarity | Negative |
Regulated / Unregulated | Unregulated |
Hz | 50 |
Standards | Nemko-GS |
Shop By | Closeouts |
Description
Plug-In Charger, Style European Plug, Wall Mount, Input Voltage 230V AC, Output Voltage 9V DC, Output Current 222 mA, Hz 50, Height 1.5 in, Width 1.7 in, Depth 2.4 in, Output Plug Inside Polarity Negative, Tip Size 2.1 x 5.5 x 10mm, Regulated / Unregulated Unregulated, Standards Nemko-GS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Elca 0401ba000113 Battery (0401BA000113 BATTERY ELCA)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Power Sonic PS-1270 - 8 Pack (ML7-12MP8317479103788)
- FELLOWES Mouse, Pad, Wrist Rest, Chev (9549901)
- AVER INFORMATION AVerVision U70+ USB FlexArm Document Camera (VISU70PLS)
- ZORO SELECT Plug-In Charger, EU, Wall, 9V DC, Neg (11Y735)
- ZORO SELECT Plug-In Charger, EU, Wall, 12V DC, Neg (11Y736)
- DYMO ADAPTER, AC, F/LBLMAKERS, BK (DYM40077CT)
- BASELINE Baseline 12-1116 Skinfold Caliper Accessory - Calibration Block (12-1116)
- MG ELECTRONICS 12VDC 3A Plug in power supply, w/6' wire, 2.1mm barrel plug (SPS-12DC-3A)
- UPG 24VAC20VA L6 PlugIn Transformer No LED 2 Prong Fused White (UB2420W-L6)
- SPORTS RADAR Sports Radar WA-9VDC Speed Gun 9V Dc Wall Wa-9Vdc (WA-9VDC)
- Zoro Select Plug-In Power Supplies