Shop All Uninterruptible Power Supplies (UPS) Accessories
Zoro Select
Plug-In Charger, EU, Wall, 14.5V DC, Neg
Mfr # 11Y732
Zoro # G9733893
product price: $6.09
/ea
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 14.5V DC
- Output Voltage 14.5V DC
- Regulated / Unregulated Unregulated
- Standards Nemko-GS
- Hz 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11Y732
- Zoro # G9733893
- UPC # 190735382141
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 3.2 in |
Width | 2.2 in |
Height | 2 in |
Tip Size | 2.1 x 5.5 x 10mm |
Details
Item | Plug-In Charger |
Voltage - Batteries | 14.5V DC |
Output Voltage | 14.5V DC |
Regulated / Unregulated | Unregulated |
Standards | Nemko-GS |
Hz | 50 |
Input Voltage | 230V AC |
Style | European Plug, Wall Mount |
Output Plug Inside Polarity | Negative |
Output Current | 828 mA |
Shop By | Closeouts |
Description
Plug-In Charger, Style European Plug, Wall Mount, Input Voltage 230V AC, Output Voltage 14.5V DC, Output Current 828 mA, Hz 50, Height 2 in, Width 2.2 in, Depth 3.2 in, Output Plug Inside Polarity Negative, Tip Size 2.1 x 5.5 x 10mm, Regulated / Unregulated Unregulated, Standards Nemko-GS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.500 In., 50 ft. L, Red (FIN0.50RD50)
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- CALCONDUIT Nipple, 1-1/4 in. x 6 in., GRC (876659)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 4-Conductor, Screw Terminal (AT630A-4)
- ZORO SELECT Plug-In Charger, EU, Desktop, 15V DC, Neg (11Y734)
- ZORO SELECT Plug-In Charger, EU, Desktop, 12V DC, Neg (11Y733)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-400-D DUAL)
- APC UPS Battery, APC UPS, 24V DC, 9 Ah (APCRBC161)
- VERACITY Highwire Powerstar Camera Backbox (VHW-HWPS-CBB)
- TRIPP LITE Replacement UPS Battery, 9 Ah, Hardwired (RBC94-2U)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC132-SLA132)
- Zoro Select Uninterruptible Power Supplies (UPS) Accessories