Shop All Plate Casters
Zoro Select
Plte Caster, Swvl, Phenolic, 6", 900 lb.
Mfr # S-MS-6P-CB
Zoro # G9261633
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # S-MS-6P-CB
- Zoro # G9261633
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Caster Plate Size | 5" x 5-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 5 in x 5 1/2 in |
Description
Swivel, Plte Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Pedal, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Front Steerman Skates, Swivel, 16,500 lb. Cap (5ERK3)
- ZORO SELECT Post Sleeve, 7" Dia, 52" H, Yellow (CL1386FF)
- KINEDYNE Corner Protector, Orange, 48" Size, Plastic (VB48GRA)
- LITTLE GIANT LADDERS 8 to 14 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18515-243)
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 1250 lb. (P25S-N050K-14-002)
- ZORO SELECT NSF-Listed Plate Caster, 400 lb. Ld Rating, Roller (P21S-RY050R-14-TB)
- ZORO SELECT Plate Caster, 350 lb. Ld Rating, Roller (P21S-PRP050R-14-EL)
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 325 lb, C (1UHZ4)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 240 lb, NSF-Listed Plate Type B (P12S-R050B-P3-WB)
- ZORO SELECT Plate Caster, 880 lb. Load, Black Wheel (P21SX-NMB040K-14)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS820-PUR-RS)
- Zoro Select Casters