Shop All Plate Casters
Zoro Select
Plte Caster, Rgd, Poly, 8", 3250 lb.
Mfr # R-CH-83DB70
Zoro # G9262467
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 3250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # R-CH-83DB70
- Zoro # G9262467
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5-1/4" x 7-1/4" |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Description
Rigid, Standard Plate Caster, Load Rating 3250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Whel, Plyurthan, 6 in., 1200 lb., Grn (4DU68)
- DC CARGO 1in X 6 Retractable Ratchet Straps, 4PK (16RRSSH-4)
- CALDWELL Forklift Beam, Swivel Hook, Cap 15,000 lb (10S-7.5-36)
- FLEXCO 550J36NC Lacing, L36 In (28001525)
- ZORO SELECT Plate Caster, 2000 lb. Ld Rating, Ball (P27R-UY060K-16)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 1000 lb. (1NVP5)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Phenolic, 5 in, 900 lb (P21S-PH050D-14-BC-SS)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (P29S-PH060R-18-WK-DL)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 75 Shore A (435X90)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Load Rating, Rigid (400K48)
- CASTERHQ 5"x2" Heavy Duty Swivel Caster, Red Polyurethane on Steel, PK4 (MD5X2PISR-SET)
- Zoro Select Casters