Shop All Plate Casters
Zoro Select
Plte Caster, Rgd, Poly, 6", 1100 lb.
Mfr # R-WHS-6UYSB
Zoro # G9262053
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # R-WHS-6UYSB
- Zoro # G9262053
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Rigid, Plte Caster, Load Rating 1100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDSR105162)
- INFERNO Climbing Rope, 700 lb Work Load, 200 ft. L (AG24SP118-200BOG)
- MAG-MATE Replacement Capacity Sticker (900257)
- DAYTON Beam Clamp, Vertical Lift, 4000 lb. (3KR12)
- ZORO SELECT Plate Caster, Rigid, Cast Irn, 5 in, 1400 lb (TFH125CI1HT24)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type B (P12S-PB060B-P3-001)
- ZORO SELECT V-Grove Rgd Cstr, Cst Irn, 4 in., 800 lb., B (1NWB3)
- ZORO SELECT Rgd Plate Caster, Nylon, 3 in., 660 lb. (BH-SPO 75K)
- ZORO SELECT Plate Caster, 175 lb. Load Rating, Rigid (P2R-R025G-P)
- ZORO SELECT Plate Caster, 3" Wheel Dia., 275 lb., Gray (435X79)
- CASTERHQ 4"x1.25" Light Duty TPR FX Formula XS Rubber Wheel, Rigid Caster, (21CR414FX35X-01)
- Zoro Select Casters