Shop All Plate Casters
Zoro Select
Plte Caster, Rgd, Phenolic, 4", 800 lb., A
Mfr # R-HS-4P
Zoro # G9262187
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # R-HS-4P
- Zoro # G9262187
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Caster Plate Size | 4-1/2" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Description
Rigid, Plte Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, 6 in Dia, 900 lb, Gray (P21SX-UP060D-14)
- PEERLESS Chain, Straight, 20 ft., 4500 lb., Welded (5050320)
- US CARGO CONTROL 24" L-Track- Black (AT24BL)
- ZORO SELECT Complete Pump Assembly (D113)
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 300 lb. (P12R-PRP060K-12)
- ZORO SELECT Plate Caster, Rigid, 1750 lb., Medium-Duty (426A75)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 5 in. Dia., 350 lb. (33J005)
- ZORO SELECT Plate Caster, 1100 lb. Ld Rating, Ball (LH-ALEV 200K-16-SG)
- ZORO SELECT Plate Caster, 210 lb. Load Rate, 3-13/16"H (P2S-PB030G-P-SB)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 3 in, 250 lb, Gry (1UKW8)
- GLOBAL INDUSTRIAL 10 Full Pneumatic Wheel, Rigid Plate Caster, 330 Lb. Capacity (748044)
- Zoro Select Plate Casters