Shop All Plate Casters
Zoro Select
Plte Caster, Rgd, Nylon, 4", 2000 lb., Blk
Mfr # R-ZFWH-4NYB
Zoro # G9261898
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # R-ZFWH-4NYB
- Zoro # G9261898
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Rigid, Plte Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 7/8 SPAS, HDG, UPC, 8058805 (8058805)
- VESTIL Wall Mount Jib, Low Clearance, 600 lb. (JIB-LC-6)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 660 lb. Cap, 33"L x 23.25"W, 12" to 53.5" Lift Height (PAKLT05)
- ZORO SELECT Triple Elbow Guard (2WJJ2)
- ZORO SELECT Swivel Plate Caster, 600 lb., Ball (4DE96)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 1000 lb (P21S-UP080R-14)
- ZORO SELECT Plate Caster, Light-Med. Duty, 800 lb., Blk (416P22)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 300 lb. (33H933)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 264 lb. Load (437V21)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load, Gray Wheel (P12R-PRP040B-12)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 200 lb, C (1UHW8)
- Zoro Select Plate Casters