Shop All Plate Casters
Zoro Select
Plt Cstr, Rgi, Polyurethane, 6 in., 1600 lb.
Mfr # TFP150PT2HT22
Zoro # G2400395
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
- Load Rating 1600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TFP150PT2HT22
- Zoro # G2400395
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 1 1/2 in |
Overall Height | 8-3/8" |
Mounting Height | 8 1/2 in |
Mounting Plate Size | 6 in x 7 7/16 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 6" x 7-7/16" |
Caster Plate Size | 6" x 7-7/16" |
Description
Rigid, Kingpinless Plate Caster, Load Rating 1600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Deluxe Futura Casters, Polyurethane, B and K Stems, 120 lb/Caster, PK5 (23620)
- VESTIL Hoisting Hook Single Auto- Tension (S-FORK-4-AT)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V23)
- KEEPER TIE DOWN 1""X10' ORG 2PK (45112)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 4 in. Dia., 300 lb. (33J004)
- ZORO SELECT Swivel NSF-Listed Plate Castr, Polyolfin, 3 in, 210 lb (1UKT2)
- ZORO SELECT Plate Caster, 130 lb. Ld Rating, Plain (P5S-R040G-12)
- ZORO SELECT Fixed Caster (MH49Y10102G)
- ZORO SELECT Swivl Plate Caster, Cast Iron, 4 in, 700 lb (1NWH9)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ66)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS520-PHR)
- Zoro Select Plate Casters