Shop All Plate Casters
Zoro Select
Plt Cstr, Rgd, Forged Steel, 8", 15000 lb.
Mfr # R-MD-84FVT
Zoro # G9261651
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Super Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # R-MD-84FVT
- Zoro # G9261651
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 11" |
Wheel Dia. | 8 in |
Wheel Width | 4 in |
Caster Plate Size | 8-1/2" x 8-1/2" |
Mounting Bolt Dia. | 5/8 in |
Mounting Plate Size | 8 1/2 in x 8 1/2 in |
Description
Rigid, Plte Caster, Load Rating 15000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 4 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking No, Number of Wheels 1, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 30BF (DG30)
- VESTIL Pallet Rack Protector, 8-1/16Wx6Lx36In H (G6-36)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 2 in W, Nylon, Yellow (EEF1-902-14)
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Gray (TILT-LRG/G)
- ZORO SELECT Plate Caster, 2800 lb. Ld Rating, PK4 (4406)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 4 in, 275 lb (P17S-RP040K-12-TB-001)
- ZORO SELECT Plate Caster, 325 lb. Load Rating, Swivel (400K44)
- ZORO SELECT Plate Caster, 400 lb. Ld Rating, Swivel (L-POG 100G-12)
- ZORO SELECT Pneumatic Caster, 220 lb. Load Rating (L-P 220R-ST-SG)
- ZORO SELECT Rigid Plate Caster, Polye, 4 in., 1000 lb. (1NWP1)
- SERVICE CASTER 4 Inch Heavy Duty Green Poly on Cast Iron Caster with Ball Bearing and Brake SCC (SCC-35S420-PUB-GB-SLB)
- Zoro Select Plate Casters